NORGREN

NORGREN basisplaat M/P19138 G1/2

  • ERIKS:23214084
Image 1
Side Ported Sub-Base
Save to list

€83.15/ pieceexcl. VAT

€100.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/P19100
Standard
ISO 5599-1;VDMA 24 345
Size
ISO3
Connection position
Side
Material
Aluminium die-cast
Port thread type
BSPP (G)
Port thread size
1/2 in