
€83.15/ pieceexcl. VAT
€100.61incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/P19100 |
Size | ISO3 |
Connection position | Bottom |
Port thread type | BSPP (G) |
Port thread size | 1/2 in |