

€67.67/ pieceexcl. VAT
€81.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/P19100 |
Standard | ISO 5599-1;VDMA 24 345 |
Size | ISO2 |
Connection position | Side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 3/8 in |