
€42.90/ pieceexcl. VAT
€51.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/P19100 |
Size | ISO1 |
Connection position | Bottom |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |