

€79.91/ pieceexcl. VAT
€96.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | CQM/22000 |
Standard | ISO 5599-1;VDMA 24 345 |
Size | ISO3 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/2 in |