

€75.89/ pieceexcl. VAT
€91.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | CQM/22000 |
Standard | ISO 5599-1;VDMA 24 345 |
Size | ISO1 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |