

€59.71/ pieceexcl. VAT
€72.25incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 102GA |
Fitting type | Piloted check valve |
Material | Glas filled nylon |
Tube Outside Diameter | 4 |
Thread type | BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |