

€313.21/ pieceexcl. VAT
€378.98incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | T68H |
Construction type | 2-way |
Nominal inner diameter | 1.1/2" (40) |
Body seal | Nitrile rubber |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |