

€292.51/ pieceexcl. VAT
€353.94incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | T64T |
Construction type | 2-way |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Body seal | Nitrile rubber |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |