

€147.22/ pieceexcl. VAT
€178.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | T64T |
Construction type | 2-way |
Nominal inner diameter | 3/8" (10) |
Body seal | Nitrile rubber |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |