

€19.00/ pieceexcl. VAT
€22.99incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 6041 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Bore | Full bore |
Seat material | PTFE |
Body seal | PTFE |
Actuator material | Steel, galvanized |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum operating pressure | 63 bar |