

€31.39/ pieceexcl. VAT
€37.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 6018 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Bore | Full bore |
With locking device | Yes |
Seat material | PTFE |
Body seal | PTFE |
Actuator material | Steel, galvanized |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum operating pressure | 13.6 bar |
With de-aeration | Yes |