NORGREN

NORGREN balgcilinder PM/31122

  • ERIKS:11575576
Image 1
Air Bellows 12 X 2
Save to list

€692.61/ pieceexcl. VAT

€838.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PM/31000
Function
Single acting
Magnetic
No
Bore diameter
12 in
Stroke length
215 mm
Port Size
G3/4 in
End caps material
Aluminium
Fluid
Compressed air
Operating temperature
from -30 to 50 °C
Operating pressure
from 0 to 8 bar
Variant
Standard