NORGREN

NORGREN balgcilinder M/31141

  • ERIKS:11575555
Image 1
Air Bellow,14½" Nominal Ø X 1 Convolution,125Mm
Save to list

€794.62/ pieceexcl. VAT

€961.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/31000
Function
Single acting
Bore diameter
14.5 in
Stroke length
100 mm
Port Size
G1/2 in
End caps material
Aluminium
Fluid
Compressed air
Operating temperature
from -40 to 70 °C
Operating pressure
from 0 to 8 bar