NORGREN

NORGREN balgcilinder M/31123

  • ERIKS:23214017
Image 1
Air Bellow,12" Nominal Ø X 3 Convolutions,330Mm
Save to list

€848.50/ pieceexcl. VAT

€1,026.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/31000
Function
Single acting
Bore diameter
12 in
Stroke length
330 mm
Port Size
G1/2 in
End caps material
Aluminium
Fluid
Compressed air
Operating temperature
from -40 to 70 °C
Operating pressure
from 0 to 8 bar