NORGREN

NORGREN balgcilinder M/31122

  • ERIKS:23209128
Image 1
▪ Frictionless operation
▪ No maintenance or lubrication
▪ Ideal for short stroke, high-force applications
▪ High vibration isolation level
▪ Easy, compact installation
Save to list

€602.63/ pieceexcl. VAT

€729.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/31000
Function
Single acting
Bore diameter
12 in
Stroke length
225 mm
Port Size
G1/2 in
End caps material
Aluminium
Fluid
Compressed air
Operating temperature
from -40 to 70 °C
Operating pressure
from 0 to 8 bar