

€1,642.83/ pieceexcl. VAT
€1,987.82incl. VAT
Estimated delivery date - 12/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/1700 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Manual |
Function | 5/3 Centre open exhaust |