NORGREN

NORGREN 5/3 valve X3367802 lever/spring G1/4

  • ERIKS:23209584
Image 1
1/4 5/3 Lever Spring Lever
Save to list

€251.38/ pieceexcl. VAT

€304.17incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
5/3 Centre open exhaust
Operating temperature
from 0 to 70 °C
Housing material
Zinc
Fluid
Compressed air