NORGREN

NORGREN 5/3 valve X3347702 lever G1/8

  • ERIKS:11575401
Image 1
1/8 5/3 Lever Lever Lever
Save to list

€208.44/ pieceexcl. VAT

€252.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
5/3 Centre open exhaust
Operating temperature
from 0 to 70 °C
Housing material
Zinc
Fluid
Compressed air