

€2,898.76/ pieceexcl. VAT
€3,507.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/1700 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating pressure | from 2 to 10 bar |
Operation | Manual |
Function | 5/3 Centre closed |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |