

€282.36/ pieceexcl. VAT
€341.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V60…63 |
Type | V61 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Electrical |
Function | 5/3 Centre closed |
Operating voltage | 220/240 VAC |