NORGREN

NORGREN 5/3 solenoid valve V61B611A-A2000 G1/4 MC-without solenoid coil

  • ERIKS:11575322
Image 1
▪ High flow rate
Save to list

€250.66/ pieceexcl. VAT

€303.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/3 Centre closed
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air