

€262.89/ pieceexcl. VAT
€318.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V60…63 |
Type | V60 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operation | Electrical |
Function | 5/3 Centre open exhaust |
Operating voltage | 24 VDC |