

€262.89/ pieceexcl. VAT
€318.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V60…63 |
Type | V60 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 3 to 10 bar |
Operation | Electrical |
Function | 5/3 Centre closed |
Operating voltage | 24 VDC |
Electrical connection | 22mm Industrial standard |
Operating temperature | from -10 to 50 °C |
Housing material | Aluminium |
Fluid | Compressed air |