NORGREN

NORGREN 5/3 solenoid valve V45A611D-C313A G1/4 24VDC/spring

  • ERIKS:11575281
Image 1
5/3 Sol/Sol Apb + 24Vdc P/Vlv
Save to list

€227.30/ pieceexcl. VAT

€275.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Type
V45
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/3 Centre closed
Operating voltage
24 VDC
Protection class
NEMA 4
Operating temperature
from -15 to 50 °C
Housing material
Aluminium die-cast
Fluid
Compressed air
Norm
VDMA 24 563