NORGREN

NORGREN 5/3 solenoid valve V22B611A-B313R G1/4 24VDC/spring

  • ERIKS:11575263
Image 1
Save to list

€1,218.47/ pieceexcl. VAT

€1,474.35incl. VAT

Estimated delivery date - 16/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Type
V22
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
5/3 Centre closed
Operating voltage
24 VDC