NORGREN

NORGREN 5/3 solenoid valve V206611A-B213R G1/8 24VDC/spring

  • ERIKS:11575259
Image 1
Save to list

€1,094.25/ pieceexcl. VAT

€1,324.04incl. VAT

Estimated delivery date - 20/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V20
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
5/3 Centre closed
Operating voltage
24 VDC