

€312.08/ pieceexcl. VAT
€377.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | ISO Star |
Type | SXE |
Operating pressure | from 2 to 16 bar |
Operation | Electrical |
Function | 5/3 Centre closed |
Operating voltage | 220 VAC |
Electrical connection | 30mm CNOMO |
Protection class | IP65 |
Operating temperature | from -15 to 80 °C |
Housing material | Aluminium die-cast |
Fluid | Compressed air |
Norm | VDMA 24 345 |