

€1,202.95/ pieceexcl. VAT
€1,455.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/20000 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operation | Electrical |
Function | 5/3 |
Operating voltage | 24 VDC |