
€1,473.14/ pieceexcl. VAT
€1,782.50incl. VAT
Estimated delivery date - 20/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/20000 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Electrical |
Function | 5/3 |