

€1,695.62/ pieceexcl. VAT
€2,051.70incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/1700 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Pneumatic |
Function | 5/3 Centre open exhaust |
Housing material | Zinc die-casting |
Fluid | Compressed air |