NORGREN

NORGREN 5/2 valve X3067702 lever G1/4

  • ERIKS:23209592
Image 1
▪ Wide range of operatorsSuitable for multi-directional flow and dual supply applicationsHigh flow capacityLightweight corrosion resistant materials
Save to list

€205.49/ pieceexcl. VAT

€248.64incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
5/2
Operating temperature
from 0 to 70 °C
Housing material
Zinc
Fluid
Compressed air