

€112.59/ pieceexcl. VAT
€136.23incl. VAT
Estimated delivery date - 25/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Super X |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operation | Manual |
Function | 5/2 |
Colour push button | Green |