NORGREN

NORGREN 5/2 valve X3029602 lever G1/8

  • ERIKS:11575025
Image 1
1/8 5/2 Toggle (Spain)
Save to list

€178.30/ pieceexcl. VAT

€215.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
5/2
Operating temperature
from 0 to 70 °C
Housing material
Zinc
Fluid
Compressed air