

€129.79/ pieceexcl. VAT
€157.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | VS26 |
Operating pressure | from 2 to 10 bar |
Operation | Electrical |
Function | 5/2 |
Operating voltage | 24 VDC |
Protection class | IP65 |
Operating temperature | from -15 to 50 °C |
Fluid | Compressed air |
Norm | ISO 15407-2 |