

€144.53/ pieceexcl. VAT
€174.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | VM15 |
Port Size | 8 mm |
Operating pressure | from 3 to 8 bar |
Operation | Electrical |
Function | 5/2 |
Operating voltage | 24 VDC |
Protection class | IP65 |
Operating temperature | from -5 to 50 °C |
Housing material | PPA reinforced |
Fluid | Compressed air |