NORGREN

NORGREN 5/2 solenoid valve VM106517AB313B Ø6 24VDC

  • ERIKS:11575006
Image 1
Valve
Save to list

€101.35/ pieceexcl. VAT

€122.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
VM10
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/2
Operating voltage
24 VDC
Protection class
IP65
Operating temperature
from -5 to 50 °C
Housing material
PPA reinforced
Fluid
Compressed air