NORGREN

NORGREN 5/2 solenoid valve V63D517A-A2000 G1/2 without solenoid coil

  • ERIKS:11574985
Image 1
Solenoid Valve 5/2 Solenoid/Spring No Coil G1/2
Save to list

€364.05/ pieceexcl. VAT

€440.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V63
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air