NORGREN

NORGREN 5/2 solenoid valve V63D513A-A312J G1/2 12VDC/air spring

  • ERIKS:11574980
Image 1
▪ High flow rate
Save to list

€320.40/ pieceexcl. VAT

€387.68incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V63
Port thread type
BSPP (G)
Port Size
1/2 in
Operation
Electrical
Function
5/2
Operating voltage
12 VDC