NORGREN

NORGREN 5/2 solenoid valve V63D513A-A213J G1/2 24VDC/air spring

  • ERIKS:11574976
Image 1
Solenoid Valve 5/2 Solenoid/Spring 24Vdc G1/2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V63
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
24 VDC
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air