NORGREN

NORGREN 5/2 solenoid valve V62C513A-A313J G3/8 24VDC/air spring

  • ERIKS:11574951
Image 1
Solenoid Valve 5/2 Solenoid/Spring 24Vdc G3/8
Save to list

€201.15/ pieceexcl. VAT

€243.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V62
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air