NORGREN

NORGREN 5/2 solenoid valve V62C511A-A3000 G3/8

  • ERIKS:11574940
Image 1
▪ High flow rate
Save to list

€201.15/ pieceexcl. VAT

€243.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V62
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air