NORGREN

NORGREN 5/2 solenoid valve V61B517A-A3000 G1/4 without solenoid coil

  • ERIKS:11574916
Image 1
▪ High flow rate
Save to list

€155.51/ pieceexcl. VAT

€188.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air