NORGREN

NORGREN 5/2 solenoid valve V60A527A-A213J G1/8 24VDC/spring

  • ERIKS:11574874
Image 1
▪ High flow rate
Save to list

€180.25/ pieceexcl. VAT

€218.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
5/2
Operating voltage
24 VDC