NORGREN

NORGREN 5/2 solenoid valve V60A523A-A213J G1/8 24VDC/air spring

  • ERIKS:11574867
Image 1
▪ High flow rate
Save to list

€162.46/ pieceexcl. VAT

€196.58incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
5/2
Operating voltage
24 VDC