NORGREN

NORGREN 5/2 solenoid valve V60A513A-A319J G1/8 220/240VAC/air spring

  • ERIKS:11574851
Image 1
Pneumatic Valves
Save to list

€148.38/ pieceexcl. VAT

€179.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
220/240 VAC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air