NORGREN

NORGREN 5/2 solenoid valve V60A511A-A318J G1/8 110/120VAC

  • ERIKS:11574827
Image 1
▪ High flow rate
Save to list

€194.02/ pieceexcl. VAT

€234.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
110/120 VAC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air