NORGREN

NORGREN 5/2 solenoid valve V60A511A-A3000 G1/8 zonder magneetspoel

  • ERIKS:11574820
Image 1
Solenoid Valve 5/2 Solenoid/Solenoid No Coil G1/8
Save to list

€151.62/ pieceexcl. VAT

€183.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air