NORGREN

NORGREN 5/2 solenoid valve V45A522D-C313A G1/4 24VDC

  • ERIKS:11574806
Image 1
▪ High performance, compact design
▪ Flexible sub-base system
▪ Multipressure system capability
▪ Wide range of accessories
▪ Easy to convert from internal to external pilot supply
▪ Valve exchange under pressure
Save to list

€179.54/ pieceexcl. VAT

€217.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Type
V45
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
24 VDC
Protection class
NEMA 4
Operating temperature
from -15 to 50 °C
Housing material
Aluminium die-cast
Fluid
Compressed air
Norm
VDMA 24 563