NORGREN

NORGREN 5/2 solenoid valve V085516A-E213A M5 24VDC/spring

  • ERIKS:11574709
Image 1
Save to list

€1,854.61/ pieceexcl. VAT

€2,244.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V08
Port thread type
Metric
Port Size
M 5 mm
Operation
Electrical
Function
5/2